Free Shipping : For every order of $350 or more with the promo code : FREESHIP

WOVEN ROT-PROOF TAPE 3/4" X 25M

894.1230 - UNSPSC 31201502
WOVEN ROT-PROOF TAPE 3/4" X 25M WOVEN ROT-PROOF TAPE 3/4" X 25M
WOVEN ROT-PROOF TAPE 3/4" X 25M

Delivery

In stock delivery from our warehouses.

PET cloth wire harness tape for high abrasion protection and high temperature resistance in 150°C areas.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

10 pieces in stock at Vaughan, ON as of 8:26 AM. Directions. Call: (289) 474-5447

10 pieces in stock at Mississauga, ON as of 8:26 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Width 3/4 in
Length 25 m
Backing Material PET cloth
Adhesive Type Acrylic
Thickness 260 ?m
Adhesion to Steel 5.5 N/cm
Elongation at Break 40%
Tensile Strength 275 N/cm
Temperature Resistance 150 °C
Unwind Force (roll width ? 9mm) 5 N/roll (30 m/min)
Unwind Force (roll width > 9mm) 11 N/roll (30 m/min)
Abrasion Resistance (strokes) Class D (acc. to LV312)
EAN 4052713983497

Features

This tape is the cost efficient solution for very high abrasion and high temperature areas on cable harnesses in the engine compartment. Its new-generation acrylic adhesive is compatible with new halogen-free cable jacketing materials (PE/PP) and provides enhanced durability. It is optimized for manual and automatic application

Benefits & Advantage

High abrasion resistance
High temperature resistance 150°C/3000h
Oil and fuel resistant
UV resistan
Flame retardant
Moisture resistant
Excellent compatibility with PVC-, PE- and PPcable insulation
Stable unwind strength
Resistant to ageing
Rot-proof
Tear resistant
Strong adhesion
Flexible and smooth

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-12-30
good
2020-12-21
good
2020-12-07
great product
2020-11-12
Great tape for intended use
2020-11-11
Great
2020-10-26
great
2020-10-14
Wraps hard to reach harnesses, protects against corrosion.
2020-10-08
good
2020-07-14
usefull for many applications
2018-09-09
Great for wire harness repairs. Quality of the product is great